Diba Omnifit® EZ SolventPlus™ Chromatography Column with 2 Fixed Endpieces, 6.6 mm ID x 400 mm L

Representative image only.
Diba Mfr # 006EZS-06-40-FF – Item # RK-11944-03
PTFE, borosilicate glass, and Chemraz® wetted materials offer exceptional chemical resistance
  • PEEK™ column threads offer outstanding durability
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)400
  • Column Inside Diameter (ID) (mm)6.6
  • Wetted MaterialsBorosilicate glass, PTFE, Chemraz®
  • Max Pressure (PSI)900
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • Total Volume Capacity (mL)12.7
  • DescriptionOmnifit® EZ SolventPlus™ Chromatography Column with 2 Fixed Endpieces, 6.6 mm ID x 400 mm L

Key Features

  • PEEK™ column threads offer outstanding durability
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

Use these EZ SolventPlus™ columns for techniques using organic solvents such as reversed phase chromatography. EZ SolventPlus columns have only the most chemically inert materials in the fluid path—borosilicate glass, PTFE, and Chemraz®—ensuring the utmost chemical resistance. Columns are ideal for low to medium pressure applications and are resistant to many solvents used in liquid chromatography. Modular design gives you the flexibility to mix and match column sizes with different endpiece types to meet your specific requirements.

Two fixed endpieces provide a cost-effective option when bed height adjustment is not important. Each glass column assembly is supplied preassembled with 30 μm PTFE frits and comes with all the tubing, fittings, and connections you need to get started.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat