This item is now discontinued. Please browse similar items

Desco 66070 Benchtop Mat, T2, Blue Roll (480"L x 24"W)

Representative image only.
Desco Mfr # 66070 – Item # RK-26809-62
Eliminate static from your work area
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resistance106 to 108Ω (dissipative side); 104Ω (conductive side)
  • Depth (in)480
  • Height (in)1/16
  • Width (in)24
  • Depth (cm)1219.2
  • Height (cm)0.16
  • Width (cm)60.96
  • DescriptionBenchtop Mat, T2, Blue Roll (480\"L x 24\"W)
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Desco mats are available in a variety of materials for your static control applications and meet ANSI/ESD S20.20 requirements.
Statfree® Type T2 Benchtop Mats have superior heat-, chemical-, and wear-resistance. All feature two layers of 100% nitrile butadiene industrial-grade rubber; the top layer is dissipative and the bottom layer is conductive. Available in blue or gray, in kit or roll.
Statfree® Type CV Floor Mat Kit has excellent chemical-resistance, is humidity independent, and is made of conductive vinyl.
Statfree® Type i Floor Mat Kit interlocks to provide anti-fatigue properties over large areas. Mat features conductive rubber construction and an ergonomic dome/support cell structure design.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat