This item is now discontinued. Please browse similar items

Desco 13405 Metal-In ESD Shielding Bags, 3 x 5", 100/Pk

Representative image only.
Desco Mfr # 13405 – Item # RK-26808-20
Protect important electrical components from static charges
  • Content identification made easy with transparent design
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)3
  • Width (in)5
  • Depth (cm)7.62
  • Width (cm)12.7
  • DescriptionMetal-In ESD Shielding Bags, 3 x 5\", 100/Pk
  • Warranty1 Year
1 Year Warranty

Key Features

  • Content identification made easy with transparent design
  • 1 year warranty

More About this Item

These bags provide a static safe environment for electronic devices. The integral antistatic, low tribocharging properties prevent electrostatic charges during movement. The bags consist of three layers: an inner and outer static dissipative polyester layer, and a middle aluminum-shielding layer. The aluminum layer has the properties to discharge 5,000 volts to 0 volts in 50 µsec. The bags feature an amine-free construction allowing compatibility with polycarbonate for a non-corrosive, noncontaminating environment.

Select from bags with or without zippers. Zippered bags feature a low charging zipper for a convenient, recloseable seal. Bags without zippers are heat sealable. Packs of 100 bags.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat