Delmhorst J-2000 Digital Pin-Type Wood Moisture Meter, Basic Package

Representative image only.
Delmhorst Mfr # J-2000 – Item # RK-59820-04
The J-series moisture meters are a great value for measuring moisture content in wood
  • Measures through built-in pins and optional pin electrodes
  • 1 year warranty

PRODUCT OPTIONS

$686.60CAD / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)40
  • Moisture Range Non-Wood Scale (Min) (%)0.2
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionDigital Pin-Type Wood Moisture Meter, Basic Package
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures through built-in pins and optional pin electrodes
  • 1 year warranty

More About this Item

This popular meter uses a wood scale that ranges from 6 to 40% with built-in calibrations for 48 individual wood species. The contact pins mounted on top of the meter provide 5/16'' (0.8 cm) penetration for testing wood up to 1” (2.5 cm) thick. The meter also features an audible out of range alarm, internal calibration check, 100 data point memory, and average/maximum readings.

Wood moisture inspections kit (designed to be expanded with additional electrodes for specific applications)

Package Includes:
Contact pins (2497/A-100), and case 

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat