Delmhorst C-2000W/CS Digital Cotton Moisture Meter

Representative image only.
Delmhorst Mfr # C-2000W/CS – Item # RK-59823-01
No more jammed machinery or wasted crops
  • Resistance technology measures moisture in cotton, viscose rayon, and wool
  • Stores up to 100 readings and calculates the average for your convenience
  • Audible alarm warns you when the moisture content is higher than the set point
  • 1 year warranty

$875.19CAD / Each
Include Electrodes Today!

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Non-Wood Scale (Min) (%)4
  • Moisture Range Non-Wood Scale (Max) (%)25.2
  • Temperature Compensation8
  • Display TypeDigital
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Depth (in)1 5/8
  • DescriptionDigital Cotton Moisture Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Resistance technology measures moisture in cotton, viscose rayon, and wool
  • Stores up to 100 readings and calculates the average for your convenience
  • Audible alarm warns you when the moisture content is higher than the set point
  • 1 year warranty

More About this Item

This moisture meter provides percent moisture content (%MC) in seconds, so you can make the decision to wait or to go ahead with harvesting or ginning in the field. The meter is also helpful in documenting water weight to ensure transactions reflect fair market value.


Choose the electrode(s) for your application. The cup style electrode is for cotton lint and seed, the 9-1/2" (24 cm) long penetration probe is for baled cotton, the 36" (91 cm) long heavy-duty steel penetration probe with tee handle is for module cotton, and the short multipin electrode is for textiles and yarn.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat