Battery TypeAC adapter 5 VDC or 3 AA batteries backup (not included)
Height (in)5 5/8
Width (in)10 1/4
Depth (in)3
Height (cm)14.3
Width (cm)26
Depth (cm)7.6
DescriptionWireless Weather Envoy8X Data Logger
Warranty1 year
Key Features
32 times more data logging capacity than the Weather Envoy
Collect and store weather data in your own database from up to 8 stations or 32 soil moisture sensors
Data can be exported to and used in Microsoft Access, Excel, SQL Server
Export for use with WeatherLink software
Fully compatible with wireless Vantage Pro2™ and Vantage Vue™ stations, sensors, and repeaters
Compatible with a solar power kit #6610 (34542-69) and System Shelter #7724 (34542-77) - sold separately
1 year warranty
More About this Item
Envoy8X data logger receives and collects data simultaneously from up to eight transmitting stations, in any combination--even eight Integrated Sensor Suites or eight leaf wetness & soil moisture/temperature stations! That means you can get data from 32 soil moisture sensors on one Envoy8X! It is also fully compatible with wireless Vantage Pro2™ and Vantage Vue™ stations, sensors, and repeaters - enhancing existing systems.
Includes robust software that manages the collection of data from many sensors and multiple Envoy8Xs data loggers for storage in database applications such as Microsoft® Access®, MySQL®, or Microsoft SQL Server®. You select which sensors to log, and choose a logging interval from 10 seconds to 2 hours. Use archive intervals as small as 30 seconds. You can even add your own sensors provided they output in a 0-3 volt range. Data can be easily exported to a spreadsheet program such as Excel®, or to WeatherLink™ System to take advantage of WeatherLink's graphing and reports.
Requires at least one sensor and WeatherLink data logger (USB version 86403-54 or serial port version 86403-52, sold separately). Also may be powered by AA batteries (not included).
Available for sale in the United States and Canada only.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.