Corning EVA-Foam Ice Pan, Red, 1 L; 1/Each

Representative image only.
Corning Mfr # 432117 – Item # RK-04393-17
Recyclable, inert, and nontoxic
  • Highly insulative, unbreakable, lightweight and leakproof
  • Textured finish on bottom prevents slipping on your benchtop
  • Stackable design saves space
  • Available in a range of bright colors with or without lids
  • 1 year warranty

PRODUCT OPTIONS

$132.61CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1
  • ColorRed
  • MaterialEthylene-vinyl acetate (EVA)
  • Overall Length (in)6 1/4
  • Overall Width (in)6 1/4
  • Overall Height (in)3 3/4
  • DescriptionEVA-Foam Ice Pan, Red, 1 L; 1/Each
  • Warranty1 year
1 Year Warranty

Key Features

  • Highly insulative, unbreakable, lightweight and leakproof
  • Textured finish on bottom prevents slipping on your benchtop
  • Stackable design saves space
  • Available in a range of bright colors with or without lids
  • 1 year warranty

More About this Item

Made of ethylene-vinyl acetate (EVA) foam, these highly insulative containers will not sweat or leak. They are ideal for use with ice, dry ice (-78°C), liquid nitrogen (-196°C), alcohol or saline solutions, or warm solutions up to 93°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat