Corning Reusable Spinner Flask with Angled Sidearms, Glass, 1000 mL, 100 mm Center Neck

Representative image only.
Corning Mfr # 4500-1L – Item # RK-01837-06
Get better cell production and viability than conventional flasks
  • Side baffles enhance aeration and agitation of flask contents
  • Flasks feature two 45° sidearms
  • Proprietary "stretch" impeller design ensures optimal stirring
  • Autoclavable
  • 1 L capacity
  • 100 mm center neck
  • Two 45 mm sidearm necks

PRODUCT OPTIONS

$1,782.80CAD / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)1000
  • Cap TypeClosed Screw Cap
  • Cap MaterialPolypropylene
  • Overall Height (mm)239
  • Bottom Outside Diameter (mm)125
  • Neck Type100 mm Center Diameter
  • AutoclavableYes
  • Sidearm45 mm Diameter
  • DescriptionReusable Spinner Flask with Angled Sidearms, Glass, 1000 mL, 100 mm Center Neck

Includes

center neck screw cap, two closed sidearm caps, and a shaft with vortex impeller paddle assembly.

Key Features

  • Side baffles enhance aeration and agitation of flask contents
  • Flasks feature two 45° sidearms
  • Proprietary "stretch" impeller design ensures optimal stirring
  • Autoclavable
  • 1 L capacity
  • 100 mm center neck
  • Two 45 mm sidearm necks

More About this Item

This spinner flask offers unsurpassed performance and convenience. All spinner flasks feature unique extended paddle design to ensure uplift flow in all portions of flask providing homogeneous circulation of cells and medium from the bottom of the flask to the top to provide oxygenation and circulation of nutrients. These reusable spinner flasks are equipped with large sidearm openings that easily accept 25- or 50-mL pipettes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat