This item is now discontinued. Please browse similar items

Corning 1000P-25 Low-Form Polypropylene Beaker, 25 mL, 12/Pk

Representative image only.
Corning Mfr # 1000P-25 – Item # RK-61003-31
Blue graduations make reading measurments simple
  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 25 mL capacity with 5 mL graduations
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
$72.20 - $1,171.35CAD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (° F)275
  • Outside Diameter (OD) (in)1 17/64
  • Outside Diameter (OD) (cm)3.2
  • Overall Height (in)1 27/32
  • Overall Height (cm)4.7
  • DescriptionLow-Form Polypropylene Beaker, 25 mL, 12/Pk

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 25 mL capacity with 5 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat