CoorsTek 60139 Wide-Form Crucible, Porcelain; 150 mL, 84 mm top OD, 52 mm H, pk of 1

Representative image only.
CoorsTek Mfr # 60139 – Item # RK-17804-12

$32.41CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPorcelain
  • Capacity (mL)150
  • Overall Height (mm)84
  • Top Outside Diameter (mm)84
  • AutoclavableYes
  • DescriptionWide-Form Crucible, Porcelain; 150 mL, 84 mm top OD, 52 mm H, pk of 1

More About this Item

Wide-form crucibles are glazed inside and out except for outside bottom and rim. Autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat