This item is now discontinued. Please browse similar items

Compact BioDiesel Gas Chromatograph with FID for Free/Total Glycerin; 115V

Representative image only.
Item # RK-34009-07
Satisfy and perform all of your requirements for ASTM D6584 with this compact, value-priced system
  • Includes powerful PeakSimple™ USB data system — connect GC and your Windows® computer for a complete analytical system
  • Comprehensive display shows the temperature, pressure, and voltage control
  • Ambient to 400°C temperature controllable column oven
  • Electronic Pressure Control (EPC) for all GC system gases, including carrier gas, to ensure user safety
  • Conforms to the specifications of ASTM D6584
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Detector TypeFID
  • Max Inlet Temperature (° C)400
  • Height (in)14 1/2
  • Width (in)19
  • Depth (in)12 1/2
  • Height (cm)36.8
  • Width (cm)48.3
  • Depth (cm)31.75
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionCompact BioDiesel Gas Chromatograph with FID for Free/Total Glycerin; 115V
Two year warranty

Key Features

  • Includes powerful PeakSimple™ USB data system — connect GC and your Windows® computer for a complete analytical system
  • Comprehensive display shows the temperature, pressure, and voltage control
  • Ambient to 400°C temperature controllable column oven
  • Electronic Pressure Control (EPC) for all GC system gases, including carrier gas, to ensure user safety
  • Conforms to the specifications of ASTM D6584
  • 2 year warranty

More About this Item

This simple-to-use biodiesel GC system is ideal for the quantitative determination of free and total glycerin in B100 methyl esters by gas chromatography. The calibrated results are displayed directly, eliminating off-line calculations.

Both the carrier gas and the Flame Ionization Detector (FID) combustion gas are controlled by programmable Electronic Pressure Controllers (EPCs). EPCs not only provide rock-solid retention time reproducibility, but allow the carrier gas to be pressure ramped (just as the column oven is temperature ramped) from the built-in PeakSimple data system.


The on-column injector is ideal for 1/8" packed and 0.53-mm wide-bore capillary columns, and is suitable for analyses ranging from methane to heavy, high-boiling hydrocarbons (C44+). The column oven accepts column cage diameters up to four inches, is programmable to 400°C, and recycles quickly with its high-speed cool-down fans.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat