COMARK RF60A Remote Reading, Vapor Tension Thermometer with Flange

Representative image only.
COMARK Mfr # RF60A – Item # RK-90025-77
Remote Reading Thermomete
  • Range: -40 to 60°F (-40 to 15°C)
  • Accuracy: ±1 division, 2° div
  • 1 year warranty

$51.72CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)60
  • Max Temperature (° C)15
  • Accuracy±1 scale-division
  • Division (° C)2
  • Division (° F)2
  • Dial Size (in)2
  • Stem Length (in)48
  • DescriptionRemote Reading, Vapor Tension Thermometer with Flange
  • Warranty1 year
1 Year Warranty

Key Features

  • Range: -40 to 60°F (-40 to 15°C)
  • Accuracy: ±1 division, 2° div
  • 1 year warranty

More About this Item

This thermometer have a 2” easy-to-read, color-coded scale dial with a 48” nickel-plated capillary. A recalibration pointer makes calibration easy. RH60 features a hanger strap and bottom connection and the RF60A has front flange mount and back connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat