COMARK N9094 Food Waterproof Thermocouple Thermometer, Type-K and T with Single Input

Representative image only.
COMARK Mfr # N9094 – Item # RK-90025-33
Waterproof design - ideal for working in adverse conditions
  • IP68-rated case is water- and dustproof
  • Exceptional battery life of up to 10 years
  • Accepts both thermocouple and thermistor probes
  • 2 year warranty

$574.47CAD / Each

$320.46 - $427.28CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeMulti-Parameter
  • Number Of Probe Channels1
  • Types Of Probes AcceptedThermistor, Type K, Type T
  • Min Temperature (° F)-328
  • Max Temperature (° F)2501
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • Accuracy±0.1% of reading +0.4°F (+0.2°C)
  • Resolution0.1°; 1° above 1000°
  • IP RatingIP68
  • Display Type0.5\" Display, 4-digit LCD
  • Height (in)7 1/4
  • Width (in)3 1/8
  • Depth (in)1 1/4
  • Battery Life10 years
  • Battery1 rechargeable lithium-ion (included)
  • DescriptionFood Waterproof Thermocouple Thermometer, Type-K and T with Single Input
  • Warranty2 year
Two year warrantyConformite EuropeenneIP 67

Key Features

  • IP68-rated case is water- and dustproof
  • Exceptional battery life of up to 10 years
  • Accepts both thermocouple and thermistor probes
  • 2 year warranty

More About this Item

Designed specifically for the food industry, this thermometer has a high degree of accuracy, rapid response time, and exceptional battery life. The unit accepts thermistor and type T / K thermocouple probes with Lumberg locking connectors, which ensures a waterproof seal between the meter and probe. The interactive menu allows for easy selection of all features including temperature scale, min/max, data hold, clock, countdown timer, auto-off and multiple alarm functions. The meter case is impregnated with an anti-microbial agent call BioCote™ which effectively inhibits the growth of a wide range of micro-organisms. BioCote and its protection is accepted as part of HACCP, due diligence and health and safety procedures to reduce cross contamination.

Model 90025-25 accepts only type K and T thermocouples, and includes a clock, countdown timer, and multiple alarm functions. This meter also features a long-life 10-year battery (nonreplaceable).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat