COMARK 300B Digital Pocket Thermometer with Antimicrobial Coating and Boot; -40 to 300°F

Representative image only.
COMARK Mfr # 300B – Item # RK-90025-04
Ideal for use in the food industry and all other general applications
  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Protective rubber boot for rugged protection
  • 1.5mm Thin Tip
  • Water Resistant
  • Data Hold
  • °F/°C Switchable
  • BioCote® antimicrobial protection
  • 1 year warranty

PRODUCT OPTIONS

$34.51CAD / Each

BUY MORE & SAVE

  • 1-11$34.51CAD / Each
  • 12+$31.06CAD / Each

$130.40 - $388.97CAD / Each

for an additional
$282.15CAD / Each
for an additional
$388.97CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.3\" Display, 3-digit LCD
  • Width (in)6 1/2
  • Depth (in)1/16
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)5
  • Stem Diameter (in)0.6
  • Stem Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionDigital Pocket Thermometer Antimicrobial Coating and Boot; -40 to 300°F
  • Warranty1 year
1 Year WarrantyNSF international certified

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Protective rubber boot for rugged protection
  • 1.5mm Thin Tip
  • Water Resistant
  • Data Hold
  • °F/°C Switchable
  • BioCote® antimicrobial protection
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

Basic Reduced Tip Thermometer with antimicrobial protection and boot is water resistant and has a 5" (127 mm) long stem and a 0.6" (1.5 mm) diameter tip. This meter features °F/°C switchable ranges, a hold function, and low battery indicator. Use ON/OFF button to conserve battery life or the unit will automatically shut off.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat