Cole-Parmer Essentials Wide-Mouth Sample Containers, PP, 1000mL (32 oz); 6/Pk

Representative image only.
Cole-Parmer Essentials Item # RK-06101-60
Mix and store in one container
  • Easily attach to blender for in-container mixing
  • Durable for general storage
  • Chemical resistant
  • Autoclavable
  • 1 year warranty

PRODUCT OPTIONS

$120.82CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$120.82CAD / Pkg of 6
  • 5-9$108.74CAD / Pkg of 6
  • 10+$96.66CAD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.2
  • Overall Height (in)4 5/8
  • Overall Height (cm)11.7
  • DescriptionWide-Mouth Sample Containers, PP, 960 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Easily attach to blender for in-container mixing
  • Durable for general storage
  • Chemical resistant
  • Autoclavable
  • 1 year warranty

More About this Item

Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat