This item is now discontinued. Please browse similar items

Cole-Parmer Vinyl Desk-Height Stool With Back, Chrome Base, Tilt Seat, Chrome Casters

Representative image only.
Cole-Parmer Item # RK-90003-10
Ergonomic design for comfort & productivity
  • Pneumatic height adjustment on most models
  • Optional seat tilt on most models
  • Five-leg base with a choice of non-marring casters or glides
  • Chrome or nylon reinforced fiberglass foot ring on most models
  • Base options include nylon reinforced fiberglass, polished cast aluminum, and powder-coated steel with fixed foot ring
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")26
  • Width (InchShort)26
  • Width (in)26
  • Height (in)26;26
  • Depth (in)26
  • Length (in)26
  • Width (cm)66.04
  • Height (cm)66.04
  • Depth (cm)66.04
  • Length (cm)66.04
  • MaterialVinyl
  • Shipping weight (kg)8.607
  • Shipping weight (lbs)19
  • DescriptionTilt Seat, Chrome Casters
  • WarrantyWarranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

Key Features

  • Pneumatic height adjustment on most models
  • Optional seat tilt on most models
  • Five-leg base with a choice of non-marring casters or glides
  • Chrome or nylon reinforced fiberglass foot ring on most models
  • Base options include nylon reinforced fiberglass, polished cast aluminum, and powder-coated steel with fixed foot ring
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

More About this Item

Pneumatic height adjustment allows comfortable seating for any application
Five-leg base with a choice of casters or glides — roll or stay stationary
Optional seat tilt for wider range of motion

Choose between the following colors:
Adobe - 8501
Black - 8540
Burgundy - 8569
Charcoal - 8605
Colonial - 8546
Dove - 8567
Imperial - 8582
Orange - 8613
Taupe - 8584

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat