Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Standard 3" Boxes, 10 box capacity

Representative image only.
Cole-Parmer Item # RK-04399-53
Spring clips securely hold boxes in rack yet allow for quick and easy removal of boxes
  • Use with a wide variety of chest freezers and liquid nitrogen tanks
  • Accommodates standard 3" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)5 1/2
  • Width (in)5 5/8
  • Height (in)28 1/4
  • Depth (cm)14
  • Height (cm)71.7
  • Width (cm)14.3
  • Capacity9 boxes

Key Features

  • Use with a wide variety of chest freezers and liquid nitrogen tanks
  • Accommodates standard 3" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat