This item is now discontinued. Please browse similar items

Cole-Parmer Ultrasonic Processor, with pulsing button, 115 VAC

Representative image only.
Cole-Parmer Item # RK-04714-52
Ultrasonic processing for low volume applications—150 µL to 150 mL
  • Full function pulse and timer (on models 04714-50 and -51)
  • Thumb actuated pulser (on models 04714-52 and -53)
  • 100% microprocessor controlled
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Watts130
  • Min Sample Size (mL)0.15
  • Max Sample Size (mL)150
  • DisplayLCD
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)3.5
  • Width (in)9.75
  • Depth (in)12.5
  • Height (cm)8.89
  • Width (cm)24.765
  • Depth (cm)31.75
  • DescriptionUltrasonic Processor, with pulsing button, 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Full function pulse and timer (on models 04714-50 and -51)
  • Thumb actuated pulser (on models 04714-52 and -53)
  • 100% microprocessor controlled
  • 3 year warranty

More About this Item

Processors are microprocessor controlled and feature automatic tuning to eliminate the need for constant adjustment. The digital wattmeter displays the amount of power delivered to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude.

Models 04714-50 and -51 feature a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature-sensitive samples of high intensity.

Model's 04714-52 and -53 handpiece incorporates a pulsing button. The units can be run continuously or in the pulse mode when the button is depressed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat