This item is now discontinued. We recommend the following as suggested replacements: RK-04397-33

Cole-Parmer Tube Rotator, 18 rpm, 115 VAC

Representative image only.
Cole-Parmer Item # RK-07637-02
Unique rotisserie system for mixing horizontally, vertically, or any position in between
  • Changing the mixing angle is easy — simply turn the rotisserie
  • Acheive 360° of rotation and a mixing angle range from 0 to 90°
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)18
  • Width (in)9.5
  • Height (in)5
  • Depth (in)6
  • Width (cm)24.13
  • Height (cm)12.7
  • Depth (cm)15.24
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)65
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionTube Rotator, 18 rpm, 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Changing the mixing angle is easy — simply turn the rotisserie
  • Acheive 360° of rotation and a mixing angle range from 0 to 90°
  • 1 year warranty

More About this Item

Shaker includes a 36 x 1.5/2.0 ml rotisserie. Interchangeable rotisseries (sold separately below) accept tubes from 1.5 to 50 ml. Each rotisserie is split into two halves, so the halves can be exchanged to mix more than one tube type at a time. In addition, each rotisserie half can be rotated independently from a center point on the shaft. Ideal for a variety of different laboratory settings such as Molecular Biology, Biochemistry, research and Histochemistry. Small enough to fit on a crowded bench, cold room, incubator, or biological hood.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat