This item is now discontinued. Please browse similar items

Cole-Parmer Tube Rocker, 8 Place, 220 VAC

Representative image only.
Cole-Parmer Item # RK-04726-61
Achieve uniform mixing while preserving sample integrity
  • Pause button halts rocking motion while adding or removing tubes, extending the life of the motor
  • 25 rocking cycles per minute provide gentle mixing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle30°
  • Max Speed (rpm)25
  • Number of Tubes8
  • Width (in)8.625
  • Height (in)5
  • Depth (in)4.75
  • Width (cm)21.9075
  • Height (cm)12.7
  • Depth (cm)12.065
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionTube Rocker, 8 Place, 220 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Pause button halts rocking motion while adding or removing tubes, extending the life of the motor
  • 25 rocking cycles per minute provide gentle mixing
  • 1 year warranty

More About this Item

Heavy-duty tube rockers use minimal benchtop space and provide years of everyday use. The uniform 30° rocking angle provides smooth and gentle motion for a thoroughly mixed sample. Reversible non-slip pad will accommodate tubes up to 120-mm long and is autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat