This item is now discontinued. Please browse similar items

Cole-Parmer Toroidal Conductivity transmitter, PVDF, 0 to 10 mS

Representative image only.
Cole-Parmer Item # RK-19504-10
Cole-Parmer® Toroidal Conductivity Transmitters
  • In-line or submersible installation
  • CPVC and PVDF models available
  • Built in 100 Ω Pt RTD temperature compensation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Cell TypeToroidal
  • Body MaterialPVDF
  • Fitting1½\" NPT(M)
  • Mounting TypeThreaded
  • Max temperature (° C)50
  • Max temperature (° F)122
  • Length (cm)20.3
  • Length (in)8
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionToroidal Conductivity transmitter, PVDF, 0 to 10 mS
  • Warranty1 year
1 Year Warranty

Key Features

  • In-line or submersible installation
  • CPVC and PVDF models available
  • Built in 100 Ω Pt RTD temperature compensation
  • 1 year warranty

More About this Item

The electrodeless conductivity sensor is coupled with a two-wire, loop-powered 4 to 20 mA transmitter. The sensor requires an 11 to 24 VDC power supply and has a maximum draw of 600 ohms. If 11 to 24 VDC power is not already available, order process meter 94785-12 to power and display the sensor measurements, or refer to our process meter section for other models.
The isolated 4 to 20 mA output can be used for control applications, connected to a recorder, or an alarm. The sensor has a temperature coefficient of 0.3%/degC, and measures 8''L x 1-1/2'' diameter with 4-1/2'' insertion depth. Sensor comes with a 10-ft cable with tinned ends.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat