Cole-Parmer Temperature Controller for Advanced Hot Plates and Stirring Hot Plates

Representative image only.
Cole-Parmer Item # RK-04801-80

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)68
  • Max Temperature (° F)392
  • Min Temperature (° C)20
  • Max Temperature (° C)200
  • Temperature Accuracy (° C)±0.5⁰C (1⁰ resolution)
  • Length (in)4
  • Width (in)3 35/64
  • Height (in)2 61/64
  • Length (cm)12.3
  • Width (cm)9
  • Height (cm)7.5
  • DescriptionTemperature Controller for Advanced Hot Plates and Stirring Hot Plates

Includes

6-ft (1.8-m) cord with plug (115 VAC models have a US standard plug; 220 VAC models have a European plug).

More About this Item

Make your hot plate or stirring hot plate work smarter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat