Cole-Parmer TB-800-82/220i Semi-Micro Balance with Touchscreen, 82g/220g x 0.01mg/0.1mg, Internal Calibration

Representative image only.
Cole-Parmer Item # RK-10102-00
Weighing surface allows for precise weighing of small items
  • Five-year industry-leading warranty
  • IR proximity touchless sensors offer touch-free balance control
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure data connections
  • Autotest GLP function quickly diagnoses weighing errors
  • Adjustable filter settings help optimize performance depending on the working environment
  • Menu screen can be customized to match your everyday needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Multiple working modes handle a variety of weighing functions
  • Menu descriptions can be displayed in multiple languages
  • Fast stabilization and response time
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Anti-static coating on weighing chamber panes (five place readability)
  • 5 year warranty

$8,183.21CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity Dual Range82/220 g
  • Readability Dual Range0.01/0.1 g
  • Repeatability (mg)0.07
  • Repeatability (g)7E-05
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, ti, N, b, aht, tola, msg, u1, u2
  • Calibration TypeInternal
  • LanguagesEnglish, Arabic, Chinese, Czech, French, German, Italian, Korean, Polish, Russian, Spanish, Turkish
  • Output2 x USB-A, USB-B, RS-232, Wi-Fi, Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)14
  • Width (in)8
  • Depth (in)14
  • Pan Diameter (in)3 1/2
  • Draft Shield Height (in)9
  • Draft Shield Width (in)7 1/2
  • Draft Shield Depth (in)7
  • DescriptionSemi-Micro Balance with Touchscreen, 82g/220g x 0.01mg/0.1mg, Internal Calibration
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Includes

Glass draft shield, draft ring, AC adapter, and power cord.

Key Features

  • Five-year industry-leading warranty
  • IR proximity touchless sensors offer touch-free balance control
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure data connections
  • Autotest GLP function quickly diagnoses weighing errors
  • Adjustable filter settings help optimize performance depending on the working environment
  • Menu screen can be customized to match your everyday needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Multiple working modes handle a variety of weighing functions
  • Menu descriptions can be displayed in multiple languages
  • Fast stabilization and response time
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Anti-static coating on weighing chamber panes (five place readability)
  • 5 year warranty

More About this Item

The Cole-Parmer semi-micro analytical balance features a large removable glass draft shield with three doors for easy cleanup and access to the weighing pan. To ensure weighing accuracy, the balance offers automatic internal calibration. The 4-1/4" x 2-1/2" color capacitive touch-screen display features a status bar, weighing result window, editable information fields, and editable tool bar. The area beneath weight indication display can be customized to meet your personal programming needs.
Two built-in infrared (IR) proximity sensors can be programmed with different functions for each working mode enabling touch-free balance control, while minimizing cross-contamination.
Working modes include weighing, parts counting, check weighing, dosing, percent weighing, density of solids, density of liquids, animal weighing, statistics, peak hold, and formulations. Other features include adjustable filter level settings, quick-access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.
The balance includes several databases for recording products, users, packaging, customers, formulations, formulation reports, ambient conditions, and weighing. Only users with appropriate access can add new records, export data, import data, delete records, and print saved data. RS-232, 2×USB-A (interchangeable), USB-B, Ethernet, and Wi-Fi® offer external connection to a computer or printer for GLP/GMP-compliant output. The autotest GLP function provides an enhanced balance summary to aid in assessing operation and diagnosing reasons for occurrence of errors in weighing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat