Cole-Parmer IPS-400-300 115v Industrial Bench Scale, 300lb / 150kg x 0.02lb / 0.01kg, Universal Voltage

Representative image only.
Cole-Parmer Item # RK-11000-33
Goes anywhere with built-in rechargeable battery
  • Long 70-hour battery life means fewer recharging cycles
  • User IDs and password protection ensure security
  • Adjustable indicator is easy to see from any angle
  • Capacity tracker prevents overload conditions
  • Preset tare and selectable sample size make tasks more efficient
  • Bidirectional RS-232 interface connects with computers and printers
  • Rugged 304 stainless steel and ABS construction withstand harsh environments
  • Sealed keypad resists damage from dirt and spills
  • 5 year warranty

PRODUCT OPTIONS

$1,256.80CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)150
  • Capacity (lbs)300
  • Readability (g)10
  • Repeatability (g)20
  • Linearity (g)40
  • Weighing Unitskg, lb
  • Calibration TypeExternal, with calibration mass
  • OutputRS-232
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115 / 220
  • Height (in)26
  • Width (in)15 11/16
  • Depth (in)23 11/16
  • Platform Length (in)15 11/16
  • Platform Width (in)19 11/16
  • DescriptionCole-Parmer IPS 300 Industrial Bench Scale, 300lb / 150kg x 0.02lb / 0.01kg, Universal Voltage
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.UL Listed.

Includes

Rechargeable battery, universal power supply, and plug adapters.

Key Features

  • Long 70-hour battery life means fewer recharging cycles
  • User IDs and password protection ensure security
  • Adjustable indicator is easy to see from any angle
  • Capacity tracker prevents overload conditions
  • Preset tare and selectable sample size make tasks more efficient
  • Bidirectional RS-232 interface connects with computers and printers
  • Rugged 304 stainless steel and ABS construction withstand harsh environments
  • Sealed keypad resists damage from dirt and spills
  • 5 year warranty

More About this Item

Industrial scales feature weighing, parts counting, percentage, checkweighing, dynamic, and accumulation functions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat