This item is now discontinued. We recommend the following as suggested replacements: RK-55001-15

Cole-Parmer FPS 4000 Food Portion Control Scale, 4000 g x 0.5 g, 115 V

Representative image only.
Cole-Parmer Item # RK-11000-18
Rugged, compact portioning scale ideal for foodservice applications
  • Solid, one-piece stainless-steel construction makes cleaning fast and easy
  • Large digits on LCD change from green to red when scale is overloaded
  • Quick access to weighing units (g, oz, lb, and lb:oz)
  • Overload protection helps prevent damage
  • 1-year warranty
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4000
  • Capacity (kg)4
  • Capacity (lbs)8.8
  • Readability (g)0.5
  • Repeatability (g)1
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryTwo AAA batteries
  • Power (VAC)115
  • Height (in)2 19/32
  • Width (in)8 19/64
  • Depth (in)6 19/32
  • Pan Length (in)7 1/8
  • Pan Width (in)6 1/4
  • Display Height (in)45/64
  • DescriptionFood Scale, 4000 g x 0.5 g, 115 V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Solid, one-piece stainless-steel construction makes cleaning fast and easy
  • Large digits on LCD change from green to red when scale is overloaded
  • Quick access to weighing units (g, oz, lb, and lb:oz)
  • Overload protection helps prevent damage
  • 1-year warranty
  • 3 year warranty

More About this Item

The FPS series food portion control scales are simple to operate, featuring two buttons with ready access to weighing units (g, oz, lb, and lb:oz). The backlit LCD is visible in any lighting conditions. Decimal readings display in green when weighing and change to red if scale is overloaded. Large stainless steel pan accommodates ingredients or a weighing container, and can be quickly cleaned after each use. The scales are ideal for foodservice, food preparation, classroom, and industrial application settings. Features include low-battery indicator and auto shutoff.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat