Cole-Parmer EB-50-302 115v Compact Portable Toploading Balance, 300g x 0.01g, Universal Voltage

Representative image only.
Cole-Parmer Item # RK-11000-21
Portable balance running on 12 V DC or AA battery operation with splash-proof keys
  • Accurate readings for indoor and outdoor environments
  • Splash-proof design with a sealed keypad
  • Large 5 digits LED display for comfortable viewing
  • Convenient automatic stabilization, scale only works on a flat surface
  • Tare push button to zero scale with an empty container
  • Visual indicators for weight overload and low battery
  • Portable unit design with auto-off for energy conservation
  • Basic weighing units in ounces, grams, and pounds
  • Keep the scale’s weight precision with an easy to use external calibration mass function
  • Ensure weight accuracy with a NIST-Traceable calibration
  • Removable and easy to clean analytical breeze shield
  • 3 year warranty

PRODUCT OPTIONS

$249.00CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)300
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.03
  • Weighing Units2.2 lb (1 kg)
  • Calibration TypeExternal with calibration mass
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 AA (not included)
  • Power (VAC)115 / 220
  • Height (in)1 5/8
  • Width (in)5 13/16
  • Depth (in)8 5/16
  • Pan Length (in)4
  • Pan Width (in)5/16
  • Draft Shield Width (in)5 3/4
  • Display Height (in)5/8
  • Draft Shield Depth (in)5 13/16
  • DescriptionCole-Parmer Compact Portable Toploading Balance, 300g x 0.01g, Universal Voltage
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Pan, draft shield, DC power adapter, universal power supply, and plug adapters.

Key Features

  • Accurate readings for indoor and outdoor environments
  • Splash-proof design with a sealed keypad
  • Large 5 digits LED display for comfortable viewing
  • Convenient automatic stabilization, scale only works on a flat surface
  • Tare push button to zero scale with an empty container
  • Visual indicators for weight overload and low battery
  • Portable unit design with auto-off for energy conservation
  • Basic weighing units in ounces, grams, and pounds
  • Keep the scale’s weight precision with an easy to use external calibration mass function
  • Ensure weight accuracy with a NIST-Traceable calibration
  • Removable and easy to clean analytical breeze shield
  • 3 year warranty

More About this Item

The Cole-Parmer ED compact portable balance is a basic analytical weighing balance for applications in education, the laboratory, and outdoor work areas without electrical outlets.
The balance runs with an AC/DC adapter for 12 V DC 500 mA or 6 x AA batteries for portability. It has a built-in auto power-off after 4 minutes of inactivity to save battery life. The splash-proof keypad and display have a low-battery indicator inside the 5-digit LCD display with 15 mm tall numbers. The balance comes with auto-calibration with the push of a button and an external mass.

Avoid operating scale in high static areas, or weighing high static materials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat