Cole-Parmer HP-200-S-210 Stuart Undergrad Analog Hot Plate, 6" x 6", Aluminum; 120 VAC

Representative image only.
Cole-Parmer Item # RK-04807-53
Get accurate surface temperature in real time
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • 3 year warranty
  • New, improved version of US150/120V/60

PRODUCT OPTIONS

$467.06CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated Aluminum
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • No. Of Stirring Positions1
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)700
  • DescriptionStuart Undergrad Analog Hot Plate, 6\" x 6\", Aluminum; 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • 3 year warranty
  • New, improved version of US150/120V/60

More About this Item

Designed with microprocessor-controlled dual thermocouples, these hot plates offer you accurate temperature control and protection from overheating. A colored LED indicator surrounds the heat control knob illuminating the actual surface temperature in real time. The square plate design allows you flexibility of vessel sizes and combinations. Up to four-250 mL beakers can easily fit on the surface at the same time.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged.

The hot plates feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch. To achieve accurate sample temperature control up to 200 °C (392 °F), a temperature controller (sold separately) can be connected to the unit.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat