Cole-Parmer TC-200D Temperature Controller for HP-200/SHP-200 Series Hot Plates and Stirring Hot Plates

Representative image only.
Cole-Parmer Item # RK-04807-90
  • Operates from 20 to 200°C with ±0.5°C accuracy
  • Ensures accurate liquid temperature control
  • Built in retort fitting and probe holder
  • Bright, easy to read LED display
  • 3 year warranty
  • New, improved version of SCT2

PRODUCT OPTIONS

$458.22CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)68
  • Max Temperature (° F)392
  • Min Temperature (° C)20
  • Max Temperature (° C)200
  • Temperature Accuracy (° C)±0.5°C
  • Length (in)3
  • Width (in)3 1/2
  • Height (in)4 51/64
  • Length (cm)7.5
  • Width (cm)9
  • Height (cm)12.3
  • DescriptionTemperature Controller for Undergrad Hot Plates and Stirring Hot Plates
  • Warranty3 Years
3 Year Warranty

Includes

Stainless Steel probe.

Key Features

  • Operates from 20 to 200°C with ±0.5°C accuracy
  • Ensures accurate liquid temperature control
  • Built in retort fitting and probe holder
  • Bright, easy to read LED display
  • 3 year warranty
  • New, improved version of SCT2

More About this Item

Replacement parts and accessories for your hot plate, stirrer, and/or stirring hot plate.

The compact, lightweight SCT2 temperature controller is designed to work easily with your Undergrad hot plate and hot plate stirrer. It provides accurate temperature control of aqueous or oil-based samples, up to a maximum of 200°C. The hot plate and hot plate stirrer automatically detect the temperature controller as soon as it is plugged in. The controller features a PT100 sensor, stainless steel probe.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat