This item is now discontinued. View the direct replacement: RK-04806-50 or browse similar items

Cole-Parmer Stuart Premium Digital Hot Plate, Aluminum, Black; 120 VAC

Representative image only.
Cole-Parmer Stuart Item # RK-04806-52
Premium digital hot plates provide accurate heating with an advanced control algorithm
  • Full-color TFT screen displays set and actual temperatures simultaneously
  • Pt100 temperature probe provides sample temperature control
  • Easily create single and multi-stage programs to save time
  • Hot surface warning light flashes when plate temperature is above 50 °C
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Connection for Pt100 temperature sensor
  • Full color TFT screen displays set and actual temperature simultaneously
  • For 120 VAC operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Length (in)11 13/16
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)700
  • DescriptionPremium Digital Hot Plate, Aluminum, Black, 120V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

PTFE-coated temperature probe and power cord with plug.

Key Features

  • Full-color TFT screen displays set and actual temperatures simultaneously
  • Pt100 temperature probe provides sample temperature control
  • Easily create single and multi-stage programs to save time
  • Hot surface warning light flashes when plate temperature is above 50 °C
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Connection for Pt100 temperature sensor
  • Full color TFT screen displays set and actual temperature simultaneously
  • For 120 VAC operation
  • 3 year warranty

More About this Item

Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital hot plates let you accurately set temperature with the LED display. A hot warning light protects you from accidental burns; it flashes when surface temperature is above 50 °C and remains on even if the unit is turned off or unplugged.

The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Premium interface models offer a full-color 4” TFT screen which simultaneously displays target settings and the actual temperature of the plate surface. An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate. An audible alert sounds when the set temperature has been reached.

Individual temperature profiles can be created, added, and saved to the unit, allowing for fast setup of complicated experimental procedures. Built-in connectivity allows the unit to be updated in the field when new firmware versions are available. For accurate sample temperature control to within ±1°C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.

The premium interface model offers a full-color 4” TFT screen which simultaneously displays set and actual temperatures of the sample. An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate. An audible alert sounds when the set temperature has been reached. Individual temperature profiles can be created, added, and saved to the hot plate allowing for fast setup of complicated experimental procedures. Built-in connectivity allows the unit to be updated in the field when new firmware versions are available. For accurate sample temperature control to within ±1°C, plug in the PTFE-temperature probe (included) to the rear of the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat