Cole-Parmer Sterile NC Syringe Filters, 0.22 um, 26 mm Dia; 50/Box

Representative image only.
Cole-Parmer Item # RK-02915-52
Nitrocellulose (NC) filters exhibit the highest protein retention of all membranes—good binding matrix for macromolecules
  • Provide fast flow rates with aqueous solutions
  • 1 year warranty

PRODUCT OPTIONS

$220.27CAD / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialRegenerated Cellulose (RC)
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Capacity (mL)100
  • SterileYes
  • ColorBlue
  • Retention Volume (mL)<0.1
  • Max Pressure (PSI)65.3
  • Max Pressure (bar)4.5
  • DescriptionSterile NC Syringe Filters, 0.22 um, 26 mm Dia; 50/Box
  • Warranty1 year
1 Year Warranty

Key Features

  • Provide fast flow rates with aqueous solutions
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat