This item is now discontinued. We recommend the following as suggested replacements: RK-78904-66

Cole-Parmer Stereo Camera Microscope, 10x/30x magnification, CMOS camera

Representative image only.
Cole-Parmer Item # RK-48923-49
Plug-and-play technology is easy to use – perfect for shared inspections on site or at a distance over the Internet!
  • Objective turret clicks from widefield 10x to 30x details
  • Software captures processes images on your computer
  • Rugged fixed-arm stand supplies incidental and transmitted light
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification10x/30x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Resolution1.3 MP
  • Objectives1x/3x; parfocal, parcenter, achromatic
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions115 x 197 mm
  • Illuminator(s)Halogen, 10 W (incidental); Tungsten, 10 W (transmitted)
  • Stand TypeStandard
  • Image SensorCMOS
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereo Camera Microscope, 10x/30x magnification, CMOS camera
  • WarrantyLTD Life Time
Canadian Standards AssociationLimited Lifetime Warranty

Key Features

  • Objective turret clicks from widefield 10x to 30x details
  • Software captures processes images on your computer
  • Rugged fixed-arm stand supplies incidental and transmitted light
  • Limited Lifetime Warranty

More About this Item

A built-in camera simply expands the functionality of this superb instrument a stereo microscope that also operates independently of camera applications. Widefield 10x/20 mm eyepieces with rubber eyeshields are 45° inclined with diopter adjustment on one eyepiece. Use top only, bottom only, or top and bottom illumination. Heavy-duty rack and pinion focusing features a slip clutch to protect focus mechanism. Tension adjustment eliminates focus drift. Frame is constructed of cast aluminum with gray enamel finish.

What's included: two 80-mm dia stage plates (frosted glass and reversible black/white plastic), lock-in stage clips, dustcover, software CD, USB (digital) cable, 2.5 A time delay fuse, and a 120/240 VAC power converter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat