This item is now discontinued. Please browse similar items

Cole-Parmer Standing Height Wall Assembly with 36" Fume Hood, 9'

Representative image only.
Cole-Parmer Item # RK-33732-23
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)108
  • Height (in)36
  • Depth (in)24
  • Width (cm)274.32
  • Height (cm)91.44
  • Depth (cm)60.96
  • DescriptionStanding Height Wall Assembly with 36\" Fume Hood, 9'
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Models 33732-23 to -26 are three- and four-cabinet wall assemblies feature a 36" wide ducted fume hood with air, gas, and vacuum services. Fume hood requires blower and ductwork. Wall cabinet also have a 16" x 12" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Cabinet underneath fume hood and cabinet(s) with two-drawer/two doors feature one adjustable shelf each.


Models 33732-27 to -30 are four-cabinet wall assemblies that feature a 48" wide ducted fume hood with air, gas, vacuum services, as well as cold water service and a cup sink. Fume hood requires blower and ductwork. Wall cabinet also have a 24" x 16" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Cabinet underneath fume hood and cabinet with two-drawer/two doors feature one adjustable shelf each.


Wall cabinets also have a 16" x 12" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Cabinets are silver gray in color with a black chemical-resistant phenolic countertop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat