This item is now discontinued. Please browse similar items

Cole-Parmer Standing Height Wall Assemblies with Upper Cabinets, 12'

Representative image only.
Cole-Parmer Item # RK-33732-17
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)144
  • Height (in)36
  • Depth (in)30
  • Width (cm)365.76
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionStanding Height Wall Assemblies with Upper Cabinets, 12'
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Assemblies include three cabinets — a wall assembly with a 24" x 16" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet, and two wall cabinets. Middle cabinet features two-door access to under the sink for storage plus two side cabinets that featurefour-drawers/one-door with one adjustable shelf each. Cabinets are silver gray in color with a black chemical-resistant phenolic countertop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat