Cole-Parmer Stainless Steel Tweezers, Bent Blunt Tips, Serrated, 254mm

Representative image only.
Cole-Parmer Item # RK-07398-35
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for accessing material in hard to reach areas and contact-less handling of objects
  • Tips are aligned for a perfect secure grip

PRODUCT OPTIONS

$14.88CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)9 27/32
  • Width (in)11/32
  • Overall Length (cm)25
  • Width (cm)0.9
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleBent Blunt Tips
  • DescriptionStainless Steel Tweezers, Bent Blunt Tips, Serrated, 254mm

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for accessing material in hard to reach areas and contact-less handling of objects
  • Tips are aligned for a perfect secure grip

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat