This item is now discontinued. Please browse similar items

Cole-Parmer Stainless Steel Carboy Dolly; 40 L / 75 L

Representative image only.
Cole-Parmer Item # RK-06059-69
Designed to support weighs up to 200 lbs

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)19.92
  • Width (in)15.59
  • Height (in)5.71
  • Length (cm)50.6
  • Width (cm)39.6
  • Height (cm)14.5
  • MaterialStainless Steel
  • Capacity (lbs)200
  • DescriptionCarboy Dolly, fits 40 L and 75 L carboys

Key Features

More About this Item

Constructed of stainless steel, the carboy dolly is designed to carry 40- and 75-L carboys while suppporting up to 200 lbs. Four white pivot wheels offer maximum maneuverability without damaging floors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat