This item is now discontinued. We recommend the following as suggested replacements: RK-36620-51

Cole-Parmer StableTemp Single Block for Standard Test Tubes, 6mm Tubes

Representative image only.
Cole-Parmer StableTemp Item # RK-36600-30
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings30
  • Block - Tube / Vial Size Accepted (mm)6
  • Height (in)2
  • Width (in)3
  • Length (in)3 3/4
  • DescriptionSingle Block for Standard Test Tubes, 6mm Tubes
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Modular blocks are constructed from a solid anodized aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
Test Tube Blocks are single blocks. Blocks are available for test tube sizes from 6mm to 35mm in diameter.

Standard round bottom test tube block holds 6mm tubes. Single block

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat