This item is now discontinued. Please browse similar items

Cole-Parmer StableTemp Refrigerator, 46.9 cu ft, 230V, 60 Hz

Representative image only.
Cole-Parmer StableTemp Item # RK-52412-13
Built to meet the requirements of daily lab applications
  • Fully insulated chamber ensures minimal temperature fluctuation
  • Sliding wire shelves pull out fully for easy access to all samples
  • Thermal line recorder for easy tracking of temperature
  • 2 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)46.9
  • Refrigerator Capacity (Liters)1327
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Refrigerator Interior Width (in)56 19/64
  • Refrigerator Interior Height (in)57 1/10
  • Refrigerator Interior Depth (in)25 1/5
  • Refrigerator Interior Width (cm)143
  • Refrigerator Interior Height (cm)145
  • Refrigerator Interior Depth (cm)64
  • Exterior Width (in)61
  • Exterior Height (in)77 2/5
  • Exterior Depth (in)34 1/10
  • Exterior Width (cm)155
  • Exterior Height (cm)196.5
  • Exterior Depth (cm)86.5
  • Number of Doors2
  • Number of Shelves6
  • AlarmYes
  • Cabinet ConstructionPowder coated steel
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)7.5
  • DescriptionRefrigerator, 46.9 cu ft, 230V, 60 Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Fully insulated chamber ensures minimal temperature fluctuation
  • Sliding wire shelves pull out fully for easy access to all samples
  • Thermal line recorder for easy tracking of temperature
  • 2 year warranty

More About this Item

Our complete line of refrigerators provides the reliability that is essential for your valuable samples in the 2 to 10ºC (35 to 50ºF) range. Performance is driven on all models by a high-efficiency evaporation system made with low corrosive materials and a fully insulated stainless steel chamber. An intuitive and easy-to-use control panel has VFD and touch-sensitive buttons for controlling all the essential functions.
Adjustable full-extension sliding shelves provide efficient and customizable use of interior space and easy access to stored samples. Built-in 50-mm diameter cable port allows use of external temperature probes. Bright fluorescent lighting (except 52412-00 to -02) for convenient viewing of samples.
Safety features include high/low temperature and overcurrent protection, open door alarm, and automatic fan stop for minimization of heat loss. Keypad lock function and built-in door lock with key permit access control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat