This item is now discontinued. We recommend the following as suggested replacements: RK-52411-03

Cole-Parmer StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 230 VAC

Representative image only.
Cole-Parmer StableTemp Item # RK-52120-03
Economical choice for basic drying and baking applications
  • Durable powder-coated cold-rolled steel exterior
  • Double-wall aluminum interior with 1"-thick (2.5 cm) silica-based insulation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.5
  • Capacity (Liters)42.465
  • Min Temperature (° F)41
  • Max Temperature (° F)410
  • Min Temperature (° C)Ambient +5
  • Max Temperature (° C)210
  • Temperature Uniformity±3.6⁰C
  • Temperature Control Accuracy± 9⁰ C at 100⁰C
  • Chamber Width (in)16
  • Chamber Height (in)16 1/4
  • Chamber Depth (in)11 1/2
  • Chamber Width (cm)40.64
  • Chamber Height (cm)41.275
  • Chamber Depth (cm)29.21
  • Exterior Width (in)18 1/2
  • Exterior Width (cm)46.99
  • Temp DisplayRequires glass thermometer (not included)
  • Number of Shelves2
  • Number of Shelf Positions3
  • Control TypeBimetallic thermostat
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)3600
  • ConstructionAluminum-clad interior and powder-coated steel exterior
  • DescriptionEconomical Gravity Convection Oven, 1.7 cu ft, 230 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Durable powder-coated cold-rolled steel exterior
  • Double-wall aluminum interior with 1"-thick (2.5 cm) silica-based insulation
  • 1 year warranty

More About this Item

These economical gravity convection ovens are designed for the budget-conscious laboratory needing to perform basic drying and baking applications. Temperature is controlled via a bimetallic thermostat from ambient +5 to 210°C. All models feature a pilot light to indicate when the oven is in operation and a preset high-temperature limit safety thermostat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat