This item is now discontinued. We recommend the following as suggested replacements: RK-52411-58

Cole-Parmer StableTemp Digital Compact Incubator, 0.8 cu ft; 115 VAC

Representative image only.
Cole-Parmer StableTemp Item # RK-03608-22
Excellent uniformity for a wide range of routine applications
  • Compact design requires minimal bench space
  • Reliable incubator at an affordable price
  • Digital control offers enhanced temperature precision and uniformity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.8
  • Max Temperature (° C)60
  • Temperature Uniformity±1.0°C at 37°C
  • Temperature Stability±3°C at 37°C
  • Overall Depth (in)13
  • Overall Height (in)16 1/4
  • Overall Width (in)14
  • Power (VAC)115
  • Power (Hz)50/60
  • Chamber Depth (in)11 1/2
  • Chamber Height (in)10 1/2
  • Chamber Width (in)12
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • External ConstructionCold-rolled steel
  • Internal ConstructionAluminum
  • DescriptionDigital Compact Incubator, 0.8 cu ft; 115 VAC
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Compact design requires minimal bench space
  • Reliable incubator at an affordable price
  • Digital control offers enhanced temperature precision and uniformity
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat