This item is now discontinued. We recommend the following as suggested replacements: RK-04807-54

Cole-Parmer StableTemp Ceramic Top Stirrer, 4" x 4", 230 VAC

Representative image only.
Cole-Parmer StableTemp Item # RK-03406-06
Increased control precision and added safety features ensure accurate and repeatable results
  • Contoured display diverts liquid spills away from internal components
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 4 x 4" stirrer
  • Ceramic top
  • 230 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)4 1/4
  • Top Plate Width (in)4 1/4
  • Top Plate Length (cm)10.8
  • Top Plate Width (cm)10.8
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)25
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)10
  • Width (in)5
  • Height (in)3 5/8
  • Length (cm)25.4
  • Width (cm)12.7
  • Height (cm)9.1
  • Plug TypeEU
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.1
  • DescriptionCeramic Top Stirrer, 4\" x 4\", 230 V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Contoured display diverts liquid spills away from internal components
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 4 x 4" stirrer
  • Ceramic top
  • 230 VAC operation
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat