This item is now discontinued. We recommend the following as suggested replacements: RK-52411-59

Cole-Parmer StableTemp Analog Compact Incubator, 0.8 cu ft; 230 VAC

Representative image only.
Cole-Parmer StableTemp Item # RK-03608-18
Excellent uniformity for a wide range of routine applications
  • Compact design requires minimal bench space
  • Reliable incubator at an affordable price
  • See-through acrylic door lets you view contents without opening the door
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.8
  • Capacity (Liters)22.7
  • Control TypeAnalog
  • Max Temperature (° C)60
  • Temperature Accuracy± 1.0°C
  • Temperature Uniformity± 1°C
  • Overall Depth (in)13
  • Overall Depth (cm)33
  • Overall Height (in)16 1/4
  • Overall Height (cm)41.3
  • Overall Width (in)14
  • Overall Width (cm)35.6
  • Power (VAC)230
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)11 1/2
  • Chamber Depth (cm)29.2
  • Chamber Height (in)10 1/2
  • Chamber Height (cm)26.7
  • Chamber Width (in)12
  • Chamber Width (cm)30.5
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • DescriptionAnalog Compact Incubator, 0.8 cu ft; 230 VAC
  • Warranty2 Years
Two year warranty

Includes

Spirit-filled thermometer (-10 to 110°C), 6-ft power cord with plug.

Key Features

  • Compact design requires minimal bench space
  • Reliable incubator at an affordable price
  • See-through acrylic door lets you view contents without opening the door
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat