This item is now discontinued. We recommend the following as suggested replacements: RK-08895-99

Cole-Parmer SS Ultrasonic Cleaner, Heater/Digital Timer; 3.5 gal, 220V

Representative image only.
Cole-Parmer Item # RK-08895-58
Aggressive cleaning ability in a variety of sizes Sturdy, noncorrosive units handle all types of cleaning tasks Sweep frequency ensures uniform cleaning activity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)3.5
  • Capacity (Liters)13.3
  • Tank Length (in)11 1/2
  • Tank Width (in)9 1/2
  • Tank Height (in)8
  • Tank Length (cm)29.21
  • Tank Width (cm)24.1
  • Tank Height (cm)20.3
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)2.1
  • Frequency Output (KHz)40
  • DescriptionSS Ultrasonic Cleaner, Heater/Digital Timer; 3.5 gal, 220V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 2 year warranty

More About this Item

Operating at 40 kHz, these ultrasonic cleaners provide aggressive cleaning power. Easy-to-clean, corrosion-resistant 304 stainless steel tanks have no corner welds or other dirt-catching surfaces. The units are enclosed in durable, powder-coated steel skirts.
Cleaners with heater, digital timer, temperature monitor, and degas feature are perfect for your critical cleaning applications. The degas feature eliminates air bubbles from the solution for more efficient cleaning. Set degas function up to 99 minutes. Adjustable heater sets tank temperatures from 34 to 156°F (1 to 69°C). Cleaner monitors solution temperature from 50 to 167°F (10 to 75°C). Over-temperature protection prevents overheating; cleaner automatically shuts down when

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat