Cole-Parmer Spex® 6133 Grinding Vials, Polypropylene with Attached Flip Cap, 12 mL; 100/PK

Representative image only.
Cole-Parmer Item # RK-04576-28
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended mixing/grinding load: 5 mL

PRODUCT OPTIONS

$122.29CAD / Pkg of 100

BUY MORE & SAVE

  • 1-9$122.29CAD / Pkg of 100
  • 10+$110.06CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)12
  • Tube MaterialPolypropylene
  • Cap TypeFlip
  • Cap MaterialPolypropylene
  • Height (in)2
  • Outside Diameter (in)3/4
  • Height (mm)50.8
  • Outside Diameter (mm)19.1
  • DescriptionPolypropylene Grinding Vials with Attached Flip Cap, 12 mL; 100/PK

Includes

Flip-top polypropylene caps.

Key Features

  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended mixing/grinding load: 5 mL

More About this Item

Order methacrylate balls to use with disposable plastic vials.

Disposable grinding vials are ideal for pulverizing soft, brittle materials and for mixing liquids and powders. Vials are also suitable for slurry grinding. Use vials with multiple sample adapter 04576-66 in the Mixer/Mill® grinders to process multiple samples at the same time.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat