Cole-Parmer Spex® 3118A Agate Ball, 1/4" (6.35 mm); 1/EA

Representative image only.
Cole-Parmer Item # RK-04577-22
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement agate grinding ball for grinding vial set 04575-93
  • Extremely high resistance to abrasion and very long wearing with moderate efficiency
  • Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
  • Handmade from flawless Brazilian agate
  • Measures 1/4" (6.35 mm) in diameter

PRODUCT OPTIONS

$35.66CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAgate
  • Compatible WithAgate grinding vial set 04575-93
  • Diameter (in)0.25
  • Diameter (mm)6.35
  • DescriptionAgate Ball, 1/4\" (6.35 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement agate grinding ball for grinding vial set 04575-93
  • Extremely high resistance to abrasion and very long wearing with moderate efficiency
  • Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
  • Handmade from flawless Brazilian agate
  • Measures 1/4" (6.35 mm) in diameter

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 6 to 7; Knoop 550 to 800.
Typical composition: Major element – Si; Minor elements – Al, Na, Fe, K, Ca, Mg

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat