Cole-Parmer Specific Gravity Hydrometer Set with Thermometer, 0.700 to 2.000 Range, -30 to 120°F

Representative image only.
Cole-Parmer Item # RK-08297-41
Easy-to-use hydrometer and thermometer set all in one convenient package
  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Hydrometers are 300mm (12”) long and made with lead free ballast and glass
  • Temperature standardization: 60°F (15°C) Thermometer is 300mm (12”) long, is made of lead free glass, and contains green certified, environmentally friendly liquid fill
  • All units are individually serialized
  • 5 year warranty

$648.29CAD / Set of 8

$259.32 - $366.87CAD / Each

for an additional
$259.32CAD / Each
for an additional
$366.87CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (\")12
  • Specific Gravity Range (Min) (%)0.7
  • Specific Gravity Range (Max) (%)2
  • Division0.001 - 0.002
  • Accuracy±0.001 - ±0.002
  • Length (mm)300
  • DescriptionSpecific Gravity Hydrometer Set with Thermometer, 0.700 to 2.000 Range, -30 to 120°F
  • Warranty5 years
  • Min Temperature (DegreeF)-30
  • Max Temperature (DegreeF)120
5 Year Warranty

Includes

8 hydrometers, 1 immersion glass thermometer, storage case, and Statement of Accuracy indicating accuracy traceable to NIST.

Key Features

  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Hydrometers are 300mm (12”) long and made with lead free ballast and glass
  • Temperature standardization: 60°F (15°C) Thermometer is 300mm (12”) long, is made of lead free glass, and contains green certified, environmentally friendly liquid fill
  • All units are individually serialized
  • 5 year warranty

More About this Item

This Hydrometer Set consists of eight Specific Gravity / Relative Density (g/cm?) Plain Form Hydrometers for measuring specific gravity of heavy and light liquids in various ranges from 0.700 to 2.000. The 8 hydrometers included come in the following ranges: 0.700 to 0.810, 0800 to 0.910, 0.900 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600, to 1.820, and 1.800 to 2.000. This kit also included one Total Immersion Thermometer to reference liquid temperature for accurate hydrometer readings.

Each hydrometer and the thermometer are 300 mm (12") long and are individually sterilized.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat