This item is now discontinued. Please browse similar items

Cole-Parmer Spacer Set for Dual Vertical Mini-Gel System Model 28575-10, 0.5 mm

Representative image only.
Cole-Parmer Item # RK-28575-80
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gel Thickness (mm)0.5
  • Glass Width (in)3.94
  • Glass Width (cm)10
  • Glass Height (cm)8
  • DescriptionSpacer Set for Dual Vertical Mini-Gel System Model 28575-10, 0.5 mm
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Spacer Sets of unbreakable PVC eliminate the need for greased seals. Set of two side spacers with bottom corners rounded for use with Gel Wrap gasket casting method.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat