This item is now discontinued. Please browse similar items

Cole-Parmer Sitting Height Cabinet Grouping, 8' 6"

Representative image only.
Cole-Parmer Item # RK-33732-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)102
  • Height (in)36
  • Depth (in)30
  • Width (cm)259.08
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionSitting Height Cabinet Grouping, 8' 6\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These assemblies provides room for two sitting areas plus three-cabinet areas—one storage cabinet with one adjustable shelf, a filing cabinet, and a 4-drawer cabinet plus a pull out writing surface. Cabinets are silver gray in color with a black chemical-resistant phenolic countertop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat