Cole-Parmer Essentials Silicone Self-Fusing Tape, Black, 1" W; 12 yd/RL, 1 RL/Pk

Representative image only.
Cole-Parmer Item # RK-08280-02
  • 6 month warranty

PRODUCT OPTIONS

$75.88CAD / Roll of 1

BUY MORE & SAVE

  • 1-5$75.88CAD / Roll of 1
  • 6-29$68.29CAD / Roll of 1
  • 30-119$64.50CAD / Roll of 1
  • 120+$60.70CAD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Thickness (mil)0.5
  • MaterialSilicone
  • Width (in)1
  • Length (ft)108
  • Width (cm)2.54
  • Length (m)32.92
  • DescriptionSilicone Self-Fusing Tape, Black, 1\" W; 12 yd/RL, 1 RL/Pk
  • Warranty6 month
6 Month Warranty

Key Features

  • 6 month warranty

More About this Item

Self-bonding, self-fusing silicone tape resists moisture, oxygen, and ozone. Highly resistant to voltages-provides a long service life. Use this cohesive insulating barrier from -150 to 500°F (-101 to 260°C). Fuses to itself in about 24 hours, forming an inseparable bond. This flat tape has no adhesives and leaves no residue. Protects from effects of vibration and shock.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat