This item is now discontinued. Please browse similar items

Cole-Parmer Shaker Flask, PC, non-sterile, flat base, 1 L; 6/pk

Representative image only.
Cole-Parmer Item # RK-06059-00
Guaranteed sterilization efficacy at SAL 10⁻⁶
  • Virgin nonleaching polycarbonate resin is optically clear
  • Excellent choice for media preparation, cell cultures, microbial ecology, microbial cultures, storage and other applications in microbiology
  • Certified as DNase/RNase-free and nonpyrogenic
  • Fit all standard shaking incubator clamp platforms
  • Increase oxygenation and mixing with the optional baffled flask bottom
  • Optional vented cap with a 0.2 µm hydrophobic membrane
  • Compatible with 50-mm caps and adapters

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolycarbonate
  • Capacity (mL)1000
  • Max Graduation (mL)1000
  • Cap Type50 mm, Closed
  • Cap MaterialPP
  • AutoclavableYes
  • DescriptionShaker Flask, PC, non-sterile, flat base, 1 L; 6/pk
ISO9001 Registered Supplier

Key Features

  • Virgin nonleaching polycarbonate resin is optically clear
  • Excellent choice for media preparation, cell cultures, microbial ecology, microbial cultures, storage and other applications in microbiology
  • Certified as DNase/RNase-free and nonpyrogenic
  • Fit all standard shaking incubator clamp platforms
  • Increase oxygenation and mixing with the optional baffled flask bottom
  • Optional vented cap with a 0.2 µm hydrophobic membrane
  • Compatible with 50-mm caps and adapters

More About this Item

Cole-Parmer Erlenmeyer flasks undergo a gamma sterilization process in the USA to virtually eliminate all organisms. The manufacturing process achieves an extreme Sterility Assurance Level of SAL 10–6. The flasks are certified as DNase/RNase-free and nonpyrogenic which makes them ideal for applications in microbiology. Flasks are molded from virgin, clear, and nonleaching polycarbonate resin, keeping their optical clarity after sterilization.

Use as a standard Erlenmeyer flask on top of any platform or within shaking incubator clamps. Choose options with a flat or baffled bottom. The baffle indents create a turbulent flow when used with shakers, improving oxygenation and gas transfer.

Create your own custom flask and top connectors for your specific application. A vented cap with a 0.2 µm hydrophobic membrane is available (model 06059-22).

Both flasks and leakproof caps are autoclavable at 15 psi and 121°C for 20 minutes.

Do not use flasks under pressure or vacuum, do no use flasks at temperature greater than the rated maximum, do not store oxidizing agents in flasks, and do not flame flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat