Cole-Parmer Essentials PTFE Tissue Grinder, Plain Plunger, 2 mL, 230 mm L

Representative image only.
Cole-Parmer Essentials Item # RK-44468-01
Plain tip plungers effectively homogenize a variety of tissue samples
  • Capable of reducing cellualar tissue to primary cells
  • Plunger head is pure PTFE with 6.5 mm stainless steel shaft
  • 1 year warranty

PRODUCT OPTIONS

$88.40CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeFine
  • Capacity (mL)2
  • Capacity (Liters)0.002
  • MaterialPTFE
  • Overall Length (mm)230
  • DescriptionPTFE Tissue Grinder, Plain Plunger, 2 mL, 230 mm L
  • Warranty1 Year
1 Year Warranty

Key Features

  • Capable of reducing cellualar tissue to primary cells
  • Plunger head is pure PTFE with 6.5 mm stainless steel shaft
  • 1 year warranty

More About this Item

These tissue grinders are capable of reducing cellular tissue to primary cells. Glass tubes are made of precision borosilicate glass. The pure PTFE plunger head is threaded onto a 6.5 mm stainless steel shaft. Grinding chamber clearance is 0.15 to 0.25 mm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat